Beli hard hat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  2. Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp989.900

    Toyo Safety Hard Hat, Folding, Bloom (Helmet)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  3. HEXARMOR Hard Hat Full Brim Ratchet
    Mulai

    Rp829.900

    HEXARMOR Hard Hat Full Brim Ratchet
    atribut:
    • UNSPSC: 31160000
  4. UVEX Pheos B-WR Safety Helmet
    Mulai

    Rp329.900

    UVEX Pheos B-WR Safety Helmet
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  5. TRUSCO Safety Hat For Disaster Prevention Camet
    Mulai

    Rp609.900

    TRUSCO Safety Hat For Disaster Prevention Camet
    Deskripsi:
    It's small and compact! Protect your head in case of emergency. Inside is a shock absorbing pad. Because it is a hat type, it is easy to wear and it is hard to get tired. It has more than 4 times the shock absorption performance of the disaster prevention hood.* It is not a protective cap, motorcycle, or bicycle helmet. * Cannot be used in an environment where nationally certified products should be used.
  6. Bullard Full Brim Hard Hat
    Mulai

    Rp1.199.900

    Bullard Full Brim Hard Hat
    Deskripsi:
    General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.
    atribut:
    • ANSI Classification: Type 1, Class E
    • ANSI Impact Type: 1
    • Accessory Mounting Options: Side-Slots
    • CSA Type: 1
    • Chin Strap: Yes
    • Fits Hat Size (inch): 6 1/2 to 8
    • Head Protection Color: Red
    • Head Protection Graphics: No Graphics
    • Head Protection Material: HDPE
    • Head Protection Style: Full Brim
    • Head Protection Venting: No
    • Includes: Chin-Strap
    • Number of Suspension Points: 4
    • Suspension Adjustment Type: Ratchet
    • UNSPSC: 31160000
    • Visor color: Gray
  7. Bullard Fire and Rescue Helmet
    Mulai

    Rp13.999.900

    Bullard Fire and Rescue Helmet
    atribut:
    • UNSPSC: 46181704
    • Chin Strap: Nomex(R) Quick Release and Postman Slide
  8. TRUSCO Luminous Helmet(with Liner for Shock Absorption)
    Mulai

    Rp549.900

    TRUSCO Luminous Helmet(with Liner for Shock Absorption)
    Deskripsi:
    -Protection cap made of glass fiber reinforced plastic (FRP) molded by mixed type luminescent pigment with polyester resin of hat material.-Although the luminosity brightness is attenuated, it is possible to see in approx. 8 to 12 hours in the dark.
    atribut:
    • Hat Material Color: Green Type
  9. TANIZAWA ABS-made MP-type helmet
    Mulai

    Rp259.900

    TANIZAWA ABS-made MP-type helmet
    atribut:
    • Length (mm): 263
    • Width (mm): 226
    • Height (mm): 153
    • Weight (g): 340
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  10. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  11. KRISBOW Topi Kerja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    KRISBOW Topi Kerja
    Deskripsi:
    Digunakan untuk:Light weight fashionable item of work wear, Ventilation holes provide user comfortable feelings
    atribut:
    • Color: Black
    • Material: ABS shell and foam spacer
  12. monotaro Helmet American Type
    Mulai

    Rp199.900

    monotaro Helmet American Type
    Deskripsi:
    For flying / falling objects, fall protection, electrical insulation (withstand voltage 7000V or less, test voltage 20000V 1 minute in water)
    atribut:
    • Material: ABS resin
    • Type: American
    • Standard: Conforms to the Ministry of Health, Labor and Welfare protective hat standard
    • External Dimensions (mm): 272.5x220x161
    • Conformity Head Circumference (cm): 54-61
    • Eave Length (mm): Approx. 40
    • Shock Absorbing Liner (Styrofoam): Yes
    • String Type: One touch
    • Use Classification: For flying and falling objects, for crash protection, for electricity (operating voltage 7000 V or less)
  13. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  14. KLEIN TOOLS Hard Hat
    Mulai

    Rp489.900

    KLEIN TOOLS Hard Hat
    atribut:
    • UNSPSC: 31160000
  15. SAFE-T Sport Cap
    Mulai

    Rp139.900

    SAFE-T Sport Cap
    Deskripsi:
    Model bergaya topi sporty baseball , dengan tambahan reflector pemantul cahaya malam hari semakin menambah keselamatan bekerja sekaligus bergaya
  16. 3M Universal Headgear For Hard Hat H24M
    Mulai

    Rp309.900

    3M Universal Headgear For Hard Hat H24M
    atribut:
    • Color: Blue
    • Material: Aluminium
    • Recommended Application‎: Facility Maintenance,‎ Grinding,‎ Electrical,‎ Remediation,‎ Machine Operations,‎ Sanding,‎ Welding,‎ Demolition,‎ Painting,‎ Assembly,‎ Cleaning
    • For use with: Faceshield Attachment, Hard Hats, Hardhat Attachment, W Series Faceshields, ratchet suspension
    • Hard Hat Compatibility: H-700, H-700T
    • Product Type: Headgear
    • Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
    • Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Standards Approvals: ANSI Z87.1-2003
  17. monotaro American Type Helmet
    Mulai

    Rp199.900

    monotaro American Type Helmet
    Deskripsi:
    Flying, for falling objects, fall-time protection for electric insulation (using withstand voltage 7000V or less, the test voltage 20000V water 1 minute)
    atribut:
    • Dimensions (mm): 272.5x220x161
    • Type: American
    • Eaves length (mm): About 40
    • Standard: Comply with the Ministry of Health, Labor and Welfare protection cap of the standard
    • Material: ABS resin
    • Conformity Head Circumference (cm): 54-61
    • Fit head circumference (cm): 54-61
    • Shock Absorbing Liner (Styrofoam): Yes
    • String Type: One touch
    • The impact absorbing liner (Styrofoam): Yes
    • Use Classification: For flying and falling objects, for crash protection, for electricity (operating voltage 7000 V or less)
  18. HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part
    Mulai

    Rp98.900

    HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part
    Deskripsi:
    Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
    atribut:
    • Compatible with Brand: Honeywell
Daftar Harga hard hat Terbaru January 2026
MILWAUKEE Hard HatRp559.900
Toyo Safety Hard Hat, Folding, Bloom (Helmet)Rp989.900
HEXARMOR Hard Hat Full Brim RatchetRp829.900
UVEX Pheos B-WR Safety HelmetRp329.900
PROTECTOR Full Brim Safety HelmetRp199.900
TRUSCO Safety Hat For Disaster Prevention CametRp609.900
Bullard Full Brim Hard HatRp1.199.900
Bullard Fire and Rescue HelmetRp13.999.900
TRUSCO Luminous Helmet(with Liner for Shock Absorption)Rp549.900
TANIZAWA ABS-made MP-type helmetRp259.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)